For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 3-19
Handy, lightweight and very precise distance meter for measuring lengths and calculating areas
Register now and access more than 125,000 products
Variants
Measuring accuracy +/- 1.5 mm over the complete measuring range of 0.2-100 m
Easy to read
Large, illuminated three-line display
Impact protection
Extra-thick soft elements
Detection of the correct measuring position
Fold-out measuring flap
Data and images can be transferred to a tablet or smartphone using the Android/iOS app
Bluetooth smart function
Automatic end detection
No time-consuming pre-setting necessary
Scope of delivery:
- 2x 1.5 V AAA batteries
- Textile protective case
- Operating instructions on CD
The WDM 3-19 meets the new ISO standard 1633-1.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!