Laser distance meter WDM 2-18
Laser distance meter WDM 2-18 - 1
Laser distance meter WDM 2-18 - 2
Laser distance meter WDM 2-18 - 3
Laser distance meter WDM 2-18 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Laser distance meter WDM 2-18

The WDM2-18 is a practical, precise laser distance meter for measuring lengths and calculating areas.

  • Max. length measuring range: 50 m
  • Rechargeable battery/battery life: Up to 10000 measurements
  • Number of rechargeable batteries/batteries: 2 PCS
  • Type of rechargeable battery/battery: Alkali
  • Length: 116.5 mm
  • Width: 52 mm
  • Height: 26 mm
  • Min./max. temperature conditions: -10 to 50 °C
  • Laser wavelength: 635 nm
  • IP protection class: IP 54
  • Error of measurement for length (+/-): +/- 1.5 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. length measuring range Rechargeable battery/battery life Number of rechargeable batteries/bat... Type of rechargeable battery/battery Quantity PU
price/PU
5709300522
50 m Up to 10000 measurements 2 PCS Alkali
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
Art.-no. ! common.detail.customermaterialnumber !
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
Simple and fast working


Extremely lightweight and practical device



Very robust


Generous soft elements



Accurate measurement of distances with only one person


Measuring range of 0.20–50 m



Excellent legibility


Illuminated 3-line display



Special functions


Area, volume, continuous measurement, addition and subtraction



Scope of delivery


WDM2-18 laser rangefinder, 2 x 1.5 V AAA batteries, protective textile pouch, operating instructions on CD, quick start guide, safety instruction manual