The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Large compartment plug-in rack
For efficient storage of bulky and heavy goods in warehouses, workshops and factories
Register now and access more than 125,000 products
Variants
- Freely adjustable shelves in 25 mm grid dimensions
- High stability due to depth bars, support bars and T-profile as frame support
- Sophisticated system accessories for additional applications can be easily added to the order
- The pre-assembled frame is quick and easy to put together without any tools
- All indicated bay widths are axial dimensions
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
For economically efficient storage of large and bulky goods in workshops, warehouses and factories.
Support bars are used to support the shelving and to brace the rack. Use the supplied locking pin to secure against unintentional movement.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!