Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Klick laminate end clamp for frameless photovoltaic modules (laminate modules)
Klick laminate end clamp for frameless photovoltaic modules (laminate modules) - 1
Klick laminate end clamp for frameless photovoltaic modules (laminate modules) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Klick laminate end clamp for frameless photovoltaic modules (laminate modules)

The end clamp is completely pre-assembled and can be clicked straight onto the mounting rail without time-consuming preparatory work

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Certified by First Solar, Calyxo and Q-Cells



The advantages at a glance


  • Quick to install

Pre-assembled delivery of all system components and innovative click mounting considerably reduces assembly time.


  • Maximum flexibility

The centre and end clamps and tile roof hooks are height adjustable, making them flexible enough for all common module and roofing types.


  • Long service life

All system components are manufactured from high-quality aluminium or A2 stainless steel, ensuring a very high level of corrosion resistance.


  • Optimal adaptability

Using the telescopic element enables the system to be laid out with millimetre precision. The time-consuming task of cutting the mounting rails to size is completely eliminated.


  • Maximum safety

The fastening system meets the requirements of DIN 1055.

Notice

Only suitable for mounting crosswise!