Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lamella flap disc Mini-Disc alumina zirconia
Lamella flap disc Mini-Disc alumina zirconia - 1
Lamella flap disc Mini-Disc alumina zirconia - 2
Lamella flap disc Mini-Disc alumina zirconia - 3
Lamella flap disc Mini-Disc alumina zirconia - 4
Lamella flap disc Mini-Disc alumina zirconia - 5
Lamella flap disc Mini-Disc alumina zirconia - 6
Lamella flap disc Mini-Disc alumina zirconia - 7
Lamella flap disc Mini-Disc alumina zirconia - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lamella flap disc Mini-Disc alumina zirconia

Compatible with 3M Roloc system

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Mini segmented grinding disc with quick-change mounting for use on pneumatic axial grinders (angled), flexible shafts.



76-mm ∅discs can also be used on 115-mm pneumatic or electric angle grinders in conjunction with M14 holder



Sturdy plastic disc with rapid-change mount



Robust and flexible cotton fabric with a high level of tear resistance



Service life comparison: Conventional fibre disc: Mini-disc = 20: 1



Additional advantages of the mini-disc over comparable fibre discs:


  • Up to 20x (15x) longer service life of mini-discs, especially when sanding edges

  • All other advantages of segmented grinding discs compared with fibre discs

  • No clogging or lubrication

  • Versatile, broad range of applications

  • Considerably finer surfaces possible with same grain

  • Higher tear resistance when sanding corners and edges

  • Increased removal rates

  • Shorter machining times

  • Considerable time and cost savings for the user