Mini-Disc
Mini-Disc - 1
Mini-Disc - 2
Mini-Disc - 3
Mini-Disc - 4
Mini-Disc - 5
Mini-Disc - 6
Mini-Disc - 7
Mini-Disc - 8
Mini-Disc - 9

For detailed information, other images and documents, please select individual articles from the following table.

Mini-Disc

Zirconium corundum. Compatible with 3M Roloc system.

  • Tool holding device: 3M Roloc system
  • Design: Straight
  • Material of the carrier disc: Plastic
  • Material of abrasive medium: Zirconium conrundum

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Grid size Max. rotation speed Tool holding device Quantity PU
price/PU
0578605012
50 mm 120 30000 rpm 3M Roloc system
10 pcs
0578605036
50 mm 36 30000 rpm 3M Roloc system
10 pcs
0578605060
50 mm 60 30000 rpm 3M Roloc system
10 pcs
0578605040
50 mm 40 30000 rpm 3M Roloc system
10 pcs
0578605080
50 mm 80 30000 rpm 3M Roloc system
10 pcs
0578607636
76 mm 36 20000 rpm 3M Roloc system
10 pcs
0578607660
76 mm 60 20000 rpm 3M Roloc system
10 pcs
0578607680
76 mm 80 20000 rpm 3M Roloc system
10 pcs
0578607640
76 mm 40 20000 rpm 3M Roloc system
10 pcs
0578607612
76 mm 120 20000 rpm 3M Roloc system
10 pcs
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
Art.-no. ! common.detail.customermaterialnumber !
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
Mini segmented grinding disc with quick-change mounting for use on pneumatic axial grinders (angled), flexible shafts.



76-mm ∅discs can also be used on 115-mm pneumatic or electric angle grinders in conjunction with M14 holder



Sturdy plastic disc with rapid-change mount



Robust and flexible cotton fabric with a high level of tear resistance



Service life comparison: Conventional fibre disc: Mini-disc = 20: 1



Additional advantages of the mini-disc over comparable fibre discs:


  • Up to 20x (15x) longer service life of mini-discs, especially when sanding edges

  • All other advantages of segmented grinding discs compared with fibre discs

  • No clogging or lubrication

  • Versatile, broad range of applications

  • Considerably finer surfaces possible with same grain

  • Higher tear resistance when sanding corners and edges

  • Increased removal rates

  • Shorter machining times

  • Considerable time and cost savings for the user