Segmented Grinding Disc OSF®
Segmented Grinding Disc OSF<SUP>®</SUP> - 1
Segmented Grinding Disc OSF<SUP>®</SUP> - 2
Segmented Grinding Disc OSF<SUP>®</SUP> - 3
Segmented Grinding Disc OSF<SUP>®</SUP> - 4
Segmented Grinding Disc OSF<SUP>®</SUP> - 5
Segmented Grinding Disc OSF<SUP>®</SUP> - 6
Segmented Grinding Disc OSF<SUP>®</SUP> - 7
Segmented Grinding Disc OSF<SUP>®</SUP> - 8
Segmented Grinding Disc OSF<SUP>®</SUP> - 9

For detailed information, other images and documents, please select individual articles from the following table.

Segmented Grinding Disc OSF®

Blue/green/yellow for steel, stainless steel and non-ferrous metals (pipe professional). The One Step Finish (OSF) disc for direct use on speed-controllable angle and fillet seam grinders offers a combination of fast material removal and perfect surface quality in the pipe area. Ideal for welding seam removal and finish grinding in one work step.

  • Drill hole: 22.23 mm
  • Grid size: Medium
  • Design: Domed
  • Material of the carrier disc: Glass fabric
  • Material of abrasive medium: Aluminium oxide

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Max. rotation speed Min./max. recommended rotation speed Max. recommended rotation speed Quantity PU
price/PU
0585580318
115 mm 13200 rpm 2700-3700 rpm 3700 rpm
0585580328
125 mm 12200 rpm 2500-3500 rpm 3500 rpm
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
Art.-no. ! common.detail.customermaterialnumber !
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
3 in 1


  • 1. Grinding welding seams

  • 2. Blending

  • 3. Finish grinding


  • Free of iron, chlorine and sulphur (≤ 0.1%)

  • Nylon abrasive fleece "Surface Conditioning" material

  • Aluminium oxide with Top Size abrasive cloth

  • Robust backing disc from glass fabric

  • Enormous amount of time saved (significant reduction in work steps)

  • Grind and complete welding seams in a single operation

  • Constant and low Ra value (high surface quality)

  • No changes in shape during grinding

  • Cooler grinding (low working temperature)

  • No clogging

  • No additional support plate required
Notice

The surface quality is an expression of the roughness (Ra value)