For detailed information, other images and documents, please select individual articles from the following table.
Lamella flap disc OSFII (One-step Finish)
The pipe professional. Welding seam removal and finish grinding in one work step.
Register now and access more than 125,000 products
Variants
3-in-1
- First grind the welding seam
- Then blend it out
- Finally, the finish grinding
Faster and easier
- Enormous time savings thanks to the extreme reduction of work steps due to the high-performance CERALINE ceramic abrasive grain and the combination with RED PERFECT 3D non-woven nylon abrasive
- Constant and low Ra value (high surface quality) thanks to the RED PERFECT 3D non-woven nylon abrasive
- Grinding without changes in shape
- Grinding welding seams and finishing in one step
- Free of iron, chlorine and sulphur (≤ 0.1 %)
- Can be used with variable-speed angle grinders
- The surface quality is an expression of the roughness (Ra value)
- For direct use on variable-speed angle and fillet weld grinders
- For corner seams in round pipe applications
Only use variable-speed angle grinders.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!