For detailed information, other images and documents, please select individual articles from the following table.
Segmented Grinding Disc For Stainless Steel Long-life
With specially encased, grinding-active ceramic grain specifically designed for stainless steel and high-alloy steels.
- Drill hole: 22.23 mm
- Design: Domed
- Material of the carrier disc: Glass fabric
- Material of abrasive medium: Ceramic grain
Exclusively for trade customers
Register now and access more than 125,000 products



Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
For freehand grinding with electric or pneumatic angle grinders.
Circumferential speed max. 80 m/s
Free of iron, chlorine and sulphur (≤ 0.1%)
High-performance abrasive cloth (robust polyester fabric) with additional active grinding coating layer (Top Size coating)
Specially coated active grinding ceramic abrasive grain
Robust backing disc made from glass fabric
Compared to conventional flap discs:
- Up to four times longer service life
- Extremely high rate of material removal
- Finer and more uniform surface quality
High-performance abrasive cloth (ceramic abrasive grain with grinding-active topcoat)
- Extremely long service life
- Extremely high rate of material removal
- Extremely cool grinding
- No material discolouration
- Self-sharpening
Use appropriate protective clothing, e.g. safety goggles, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.
For freehand grinding with electric or pneumatic angle grinders.
Clear and correct disc storage
Dry, at +20°C room temperature.
Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools).
Ideal for the processing of stainless steel, high-alloy steels, nickel-based alloys and titanium alloys
Stainless steel sheets, non-alloyed stainless steels, alloyed and highly alloyed steels, rust- and acid-proof steels, chrome-nickel steels
Used for sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!