Segmented Grinding Disc Flexi-Disc
Segmented Grinding Disc Flexi-Disc - 1
Segmented Grinding Disc Flexi-Disc - 2
Segmented Grinding Disc Flexi-Disc - 3
Segmented Grinding Disc Flexi-Disc - 4
Segmented Grinding Disc Flexi-Disc - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Segmented Grinding Disc Flexi-Disc

Zirconium corundum. Compatible with 3M Roloc system.

  • Design: Straight
  • Material of abrasive medium: Zirconium conrundum

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Drill hole Tool holding device Grid size Quantity PU
price/PU
0578705040
50 mm 3M Roloc system 40
10 pcs
0578705012
50 mm 3M Roloc system 120
10 pcs
0578705060
50 mm 3M Roloc system 60
10 pcs
0578711512
115 mm 22.23 mm 120
10 pcs
0578707660
76 mm 3M Roloc system 60
10 pcs
0578711536
115 mm 22.23 mm 36
10 pcs
0578711540
115 mm 22.23 mm 40
10 pcs
0578711580
115 mm 22.23 mm 80
10 pcs
0578711560
115 mm 22.23 mm 60
10 pcs
0578705080
50 mm 3M Roloc system 80
10 pcs
0578707612
76 mm 3M Roloc system 120
10 pcs
0578707640
76 mm 3M Roloc system 40
10 pcs
0578707680
76 mm 3M Roloc system 80
10 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
∅ 50 and 76 mm:


  • Flexible mini segmented grinding discs with quick-change mounting for use on pneumatic axial grinders (angled), flexible shafts.

  • 76-mm ∅discs can also be used on pneumatic or electric angle grinders in conjunction with M14 holder


∅ 115 mm:


Flexible segmented grinding discs with 22.23-mm mounting for pneumatic or electric angle grinders



Design:


  • ∅ 50 and 76 mm with robust plastic disc and rapid-change mount

  • ∅ 115 mm with multi-layer glass fabric disc and 22.23-mm hole

  • Robust and flexible cotton fabric with a high level of tear resistance


Additional advantages of the Flexi-Disc over comparable fibre discs:


  • No clogging or smearing

  • Cool grinding, almost no tempering colours, particularly when using Flexi Discs

  • Multi-purpose with a broad range of applications

  • Allows significantly finer surfaces with a uniform grain

  • Higher resistance to tears for corner and edge grinding

  • Higher removal rates