For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Suitable for up to 4 nested ladder sections
- 20 g crash-tested (ECE 17.07)
- Tested service life of more than 10,000 cycles (UKAS ISO 17025)
- Material: plastic, holding loop made of stainless steel provides certified corrosion protection
- Max. crossbeam width: 55 mm
- Scope of delivery: 1 pair
No keyed-alike locks
3 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!