For detailed information, other images and documents, please select individual articles from the following table.
Brother P-Touch E550W labeller
Portable labeller with USB and WiFi interface for labelling connections, cables, flags, distributors, terminal blocks, numbering, barcodes etc.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Variants
- With lithium-ion battery
- Patented rear strip printing for extra long-lasting labels even under the most extreme conditions
- Maximum label tape width 24 mm
- Automatic power-off
- Cutting unit: Full/half cut
- Database upload from PC and template upload
- Display: 3 lines each with 16 characters
- Keyboard: Qwerty
- 20 languages
- 99 memory locations
- 70 keys
- PC printing: Easily create and print labels on your PC
- With block function and 14 fonts
- 4 text orientations (centred, justified, left, right)
- Vertical printing possible
- Font widths: 2x, 1/2, narrow, normal, wide
- With print preview
- Multiple printing (1-99 pieces)
- Barcode printing possible
Scope of delivery:
- Labeller
- 1x 24 mm laminated labelling tape (extra-strong adhesive, black on yellow, 8 m long)
- 1x 12 mm laminated Flexi Tape (black on white, 8 m long)
- Operating instructions
- Mains power supply adapter
- Charging cable
Option to design own system case at www.wuerth.de/web/de/awkg/services_link/service.php?service=18240
Particular applications in industry for labelling connections, cables, flags, distributors, terminal blocks, numbering and barcodes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!