Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
LED work light 4 high-powered LEDs

For detailed information, other images and documents, please select individual articles from the following table.

LED work light 4 high-powered LEDs

4 LED with 10 W high power CREE LEDs

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • IP 67

  • Current consumption: 3 A at 12 V, 1.5 A at 24 V

  • Die-cast aluminium housing

  • Lens: polycarbonate

  • Floodlight 45°