For detailed information, other images and documents, please select individual articles from the following table.
LED work lamp, 360°
Soft, pleasant and low-shadow light for effortless work
Register now and access more than 125,000 products
Variants
- LED panel with highly efficient SMD LEDs (> 130 lm/W)
- Impact-resistant and unbreakable 2-component housing
- No need to replace lamp
- Low power consumption
- No warm-up or pre-heating time
- Made in Germany
Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24
Lamp with carry handle with integrated cable winder art. no. 0981 180 901
Light with carry handle for connection to tripod
Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24
For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!