For detailed information, other images and documents, please select individual articles from the following table.
WGL 1 LED wide-area light 360° 40000 lumen
Light segments can be switched on and off individually (360°/180°). Infinitely adjustable dimming.
Register now and access more than 125,000 products
Variants
- LED panel with 4 highly efficient Xpect2 LED modules (approx. 140 lm/W)
- Quick one-person assembly
- Low wind load
- Opalescent filters for pleasant, glare-free work light
- Impact and breakage resistant housing (IK10)
- Passive, wear-free cooling technology (maintenance-free)
- Ring bolt for hanging
- Change bolt for light emission both downwards as well as upwards
- High-quality Ölflex® 540 P mains power cable
- Housing: Powder-coated steel, polyamide 6
Tripod adapter only necessary with elevator tripod art. no. 09811021. Stainless steel air-dampened tripod, art. no. 09811031 already has standard 30 mm pin (DIN 14640).
TRIPOD MOUNTS FOR LED WORK LIGHTS/WIDE-AREA LIGHTS | |||||||
Premium tripod Zinc plated steel Art. no. 0981 101 1 | ![]() | Elevator tripod Zinc plated steel Art. no. 0981 102 1 | ![]() | Air-dampened tripod Stainless steel Art. no. 0981 103 1 | ![]() | ||
LED wide-area light WGL 1 360° 40,000 lm Art. no. 0981 180 841 | ![]() | Light too heavy for Premium tripod. The light's mont for the DIN spigot is not compatible with the Premium tripod. | Tripod adapter 28 mm/30 mm included in the scope of delivery. | ![]() | No tripod adapter required. The stainless steel, air damped tripod has a 30 mm DIN spigot. |
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/25553818.jpg)
- For indoor and outdoor use
- For construction and assembly work, sport and leisure events, rescue work, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!