For detailed information, other images and documents, please select individual articles from the following table.
POWERDISK LED wide-area light 360° 50,000 lumen
Downward and upward lighting (ceiling lighting) possible. Infinitely adjustable dimming.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13074379.jpg)
Variants
- LED panel with highly efficient COB LEDs (approx. 125 lm/W)
- Quick one-person assembly
- Low wind load (up to 150 km/h)
- Opalescent cover for pleasant, glare-free work light
- Impact and breakage resistant housing (IK10)
- Passive, wear-free cooling technology (maintenance-free)
- Can be mounted in hanging position with optional accessory (art. no. 0981 180 812)
- High-quality, durable PUR mains connection wire H07BQ-F
- Housing: Aluminium/stainless steel, cover: Polycarbonate
- Made in Germany
Tripod adapter, art. no. 0981180811 only necessary with elevator tripod art. no. 09811021. Stainless steel air-dampened tripod, art. no. 09811031 already has standard 30 mm pin (DIN 14640).
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/12992627.jpg)
POWERDISK LED wide-area lights 50,000 lumen in combination with air dampened stainless steel tripod
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/12992628.jpg)
TRIPOD MOUNT FOR LED WORK LAMPS/WIDE AREA LIGHTS | |||||||
Premium tripod Zinc plated steel Art. 0981 101 1 | ![]() | Elevator tripod Zinc plated steel Art. 0981 102 1 | ![]() | Air-dampened tripod Stainless steel Art. 0981 103 1 | ![]() | ||
LED wide-area light POWERDISK 360° 50,000 lm Art. 0981 180 801 | ![]() | Light too heavy for premium tripod. Fitting for the DIN pin on the light is not compatible with the premium tripod. | Tripod adapter 28 mm/30 mm Art. 0981 180 811 | ![]() | No tripod adapter is required. The stainless steel, air damped tripod has a 30 mm DIN pin. |
- For indoor and outdoor use
- For construction and assembly work, sport and leisure events, rescue work, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!