Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
POWERDISK LED wide-area light 360°, 50,000 lumens
POWERDISK LED wide-area light 360°, 50,000 lumens - 1
POWERDISK LED wide-area light 360°, 50,000 lumens - 2
POWERDISK LED wide-area light 360°, 50,000 lumens - 3
POWERDISK LED wide-area light 360°, 50,000 lumens - 4
POWERDISK LED wide-area light 360°, 50,000 lumens - 5
POWERDISK LED wide-area light 360°, 50,000 lumens - 6
POWERDISK LED wide-area light 360°, 50,000 lumens - 7
POWERDISK LED wide-area light 360°, 50,000 lumens - 8

For detailed information, other images and documents, please select individual articles from the following table.

POWERDISK LED wide-area light 360°, 50,000 lumens

Downward and upward lighting (ceiling lighting) possible. Infinitely adjustable dimming.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • LED panel with highly efficient COB LEDs (approx. 125 lm/W)

  • Quick one-person assembly

  • Low wind load (up to 150 km/h)

  • Opalescent cover for pleasant, glare-free work light

  • Impact and breakage resistant housing (IK10)

  • Passive, wear-free cooling technology (maintenance-free)

  • Can be mounted in hanging position with optional accessory (art. no. 0981 180 812)

  • High-quality, durable PUR mains connection wire H07BQ-F

  • Housing: Aluminium/stainless steel, cover: Polycarbonate

  • Made in Germany
Notice

Tripod adapter, art. no. 0981180811 only necessary with elevator tripod art. no. 09811021. Stainless steel air-dampened tripod, art. no. 09811031 already has standard 30 mm pin (DIN 14640).

Application area

POWERDISK LED wide-area lights 50,000 lumen in combination with air dampened stainless steel tripod

TRIPOD MOUNT FOR LED WORK LAMPS/WIDE AREA LIGHTS
Premium tripod
Zinc plated steel
Art. 0981 101 1
Elevator tripod
Zinc plated steel
Art. 0981 102 1
Air-dampened tripod
Stainless steel
Art. 0981 103 1
LED wide-area light POWERDISK 360° 50,000 lm
Art. 0981 180 801
Light too heavy for premium tripod.

Fitting for the DIN pin on the light is not compatible with the premium tripod.
Tripod adapter 28 mm/30 mm
Art. 0981 180 811
No tripod adapter is required.
The stainless steel, air damped tripod has a 30 mm DIN pin.