Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
LED wide-area light POWERCASE 360° 100,000 lumens
LED wide-area light POWERCASE 360° 100,000 lumens - 1
LED wide-area light POWERCASE 360° 100,000 lumens - 2
LED wide-area light POWERCASE 360° 100,000 lumens - 3
LED wide-area light POWERCASE 360° 100,000 lumens - 4
LED wide-area light POWERCASE 360° 100,000 lumens - 5
LED wide-area light POWERCASE 360° 100,000 lumens - 6
LED wide-area light POWERCASE 360° 100,000 lumens - 7
LED wide-area light POWERCASE 360° 100,000 lumens - 8
LED wide-area light POWERCASE 360° 100,000 lumens - 9
LED wide-area light POWERCASE 360° 100,000 lumens - 10
LED wide-area light POWERCASE 360° 100,000 lumens - 11

For detailed information, other images and documents, please select individual articles from the following table.

LED wide-area light POWERCASE 360° 100,000 lumens

Light can be emitted downwards and upwards (ceiling spotlight). Light segments can be switched on and off individually (360°/180°). Infinitely dimmable.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Multi-purpose use: can be placed on the floor, hung overhead, or used in conjunction with an elevator tripod

  • Case designed with carrying handle for convenient and fast transport

  • LED panel with 8 highly efficient LED modules

  • Passive, non-wearing cooling technology (maintenance-free)

  • Low wind load (up to 150  km/h)

  • High-quality, durable mains connection line H07BQ-F or Ölflex® 540P

  • Impact- and break-proof housing (IK 08)

  • Housing: Aluminium/plastic

  • Made in Germany
Notice

Due to the weight of the light (approx. 21 kg), the use of the elevator tripod, art. no. 09811021 is recommended. However, the stainless steel tripod, air-damped, art. no. 09811031, is only partially suitable.