The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
POWERCASE LED wide-area light 360°
Downwards and upwards light emission possible (ceiling spotlight) - the light segments can be switched on and off individually (360°/180°) and are continuously dimmable
Register now and access more than 125,000 products
Variants
- For multi-functional use - standing on the floor, suspended or in combination with an elevator tripod
- Case design with carry handle for convenient and fast transport
- LED panel with highly efficient LED modules
- Passive, wear-free cooling technology (maintenance-free)
- Low wind load (up to 150 km/h)
- H07BQ-F or Ölflex 540P high-quality, durable mains connection line
- Impact- and break-resistant housing (IK08)
- Housing made of aluminium/plastic
- Made in Germany
Due to the weight of the light, the use of elevator tripod art. no. 09811021 is recommended. Stainless steel, air-damped tripod art. no. 09811031 is only suitable to a limited extent however.
- For indoor and outdoor use
- For construction and installation sites, sports and leisure events; rescue and relief workers, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!