For detailed information, other images and documents, please select individual articles from the following table.
LED warning lamp, 360 degrees
Sturdy and shatterproof lamp housing with convenient carry handle
Register now and access more than 125,000 products
Variants
- Durable electronics that are easy to replace
- If operated with two batteries, the batteries only need replacing half as often compared to lights with one battery
- Can also be operated with one battery without affecting the brightness, but the lighting duration is halved
- Batteries can be replaced easily without dismantling the entire lamp
- Can be switched between flashing/continuous light option (flashing light not compliant with regulations)
- Five power contacts enable the battery to be inserted any way
Supplied without batteries, lamp holder and lamp key
For securing footpaths, cycle lanes and pedestrian areas in accordance with RSA21.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!