The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Warning and beacon lamp
BASt-tested lamp with shatter-proof housing and comfortable carry handle
Register now and access more than 125,000 products
Variants
- Extremely long service life
- Only one LED per lighting direction thus reducing power consumption
- If operated with two batteries, batteries only need replacing half as often
- Can also be operated with only one battery
- Batteries can be replaced without dismantling the entire lamp
- Automatic dimming
- Can be switched between flashing and continuous modes
- Battery can be inserted any way due to three-rail system
- Effective light emission 180 mm
Supplied without batteries, lamp holder or lamp key.
- BASt-tested, in accordance with technical specifications
- Conforms to EN 12352 - L6
- Red lights for full closures and on fall arresters
- Yellow lights for partial closures and on delineator
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!