The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
LED linear individual lights 230 V
Versatile application due to high impact resistance, high temperature resistance and high degree of protection IP69K/IP68
Register now and access more than 125,000 products
Variants
- High-quality LED light with housing made of impact-resistant polycarbonate and end pieces made of TPE
- Water- and gas-tight design
- Highly resistant to chemicals and cleaning agents
- Suitable for superheated steam disinfection
- Can be used in temperature ranges from -40°C to +80°C
- Degree of protection IP69K/IP68
- Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry
- Available with 2 m connecting cable with shaped plug or 6 m connecting cable with open cable ends
Intensive animal husbandry, food industry, cold and freezer storage facilities, agriculture, outdoor and damp rooms, etc.
Suitable for ceiling and wall mounting through mounting holes on the lamp ends.
Using optional mounting clamps, rotatable or suspended mounting is also possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!