For detailed information, other images and documents, please select individual articles from the following table.
LED linear individual light 12 V
Versatile application in the automotive and commercial vehicles sector due to high impact resistance, high temperature resistance and high degree of protection IP69K/IP68
Register now and access more than 125,000 products
Variants
- High-quality LED light with housing made of impact-resistant polycarbonate and end pieces made of TPE
- Cable with 12 V/24 V plug (cigarette lighter)
- Lights can be either fixed or used as mobile work lamps
- Cable length of 6 m allows a high operating radius
- Water- and gas-tight design
- Highly resistant to chemicals and cleaning agents
- Suitable for superheated steam disinfection
- Can be used in temperature ranges from -40°C to +80°C
- Degree of protection IP69K/IP68
All vehicles or applications with a 12 V car connection.
Fixed mounting in/on the vehicle by means of mounting holes at lamp ends or for use as a mobile working light.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!