For detailed information, other images and documents, please select individual articles from the following table.
LED linear plug-in lights 230 V
Up to 20 lights can be connected to each other. Despite the plug-in system, the lights satisfy degree of protection IP69K/IP68 and are also highly impact-resistant and have a high temperature resistance
Register now and access more than 125,000 products
Variants
- High-quality LED light with housing made of impact-resistant polycarbonate and end pieces made of TPE
- Water- and gas-tight design
- Highly resistant to chemicals and cleaning agents
- Suitable for superheated steam disinfection
- Can be used in temperature ranges from -40°C to +80°C
- Degree of protection IP 69K/IP 68
- Up to 20 lights (approx. 40 m) can be plugged into a single power source
- Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry
- Accessories such as connecting cables, connecting wiring, end caps, mounting clamps and securing brackets are not included in the scope of delivery. Please order separately
Intensive animal husbandry, food industry, cold and freezer storage facilities, agriculture, outdoor and damp rooms, etc.
Suitable for ceiling and wall mounting by means of mounting clamps for screwing on (not included in the scope of delivery).
For mounting on Varifix C-mounting rail 36/36 - C2C using mounting clamps for clip-in attachment (not included in the scope of delivery).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!