For detailed information, other images and documents, please select individual articles from the following table.
LED transformer LED-T-12-5 made of plastic, with four or six connections
Register now and access more than 125,000 products
Variants
- LED transformer with 4 (15W) or 6 (30 and 60W) integrated LED light connectors
- The transformer is controlled by separate control modules, which are plugged into the transformer
- Control functions depend on the control module used
- For the connections for IR sensor and motion detector integrated into the transformer, at least control module I is required
- Control module V is required for the switch
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!