Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Variable LED transformer 12 V/24 V
Variable LED transformer 12 V/24 V - 1
Variable LED transformer 12 V/24 V - 2
Variable LED transformer 12 V/24 V - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Variable LED transformer 12 V/24 V

With a plug-in 6-way or 8-way lamp distributor with or without radio control

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Wireless radio control system incl. transformer

  • In conjunction with the control box, up to four sensors can be taught in on one transformer

  • One sensor can be taught in on a total of three different control boxes

  • Slim design with only 16.5 mm height

  • Can also be used as standard transformer with 8-way lamp distributor without radio