The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Variable LED transformer 12 V/24 V
With a plug-in 6-way or 8-way lamp distributor with or without radio control
Register now and access more than 125,000 products
Variants
- Wireless radio control system incl. transformer
- In conjunction with the control box, up to four sensors can be taught in on one transformer
- One sensor can be taught in on a total of three different control boxes
- Slim design with only 16.5 mm height
- Can also be used as standard transformer with 8-way lamp distributor without radio
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!