Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
EASYLUX LED transformer
EASYLUX LED transformer - 1
EASYLUX LED transformer - 2

For detailed information, other images and documents, please select individual articles from the following table.

EASYLUX LED transformer

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • 18 W to 60 W versions are suitable for 12 V and 24 V LED lights, 72 W to 120 W versions are suitable for 24 V LED lights

  • With a height of only 16.5 mm, the LED transformer can fit anywhere

  • With fastening eyelets for screw mounting

  • Built-in overload protection