For detailed information, other images and documents, please select individual articles from the following table.
EASYLUX LED transformer
Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
Register now and access more than 125,000 products
Variants
- 18 W to 60 W versions are suitable for 12 V and 24 V LED lights, 72 W to 120 W versions are suitable for 24 V LED lights
- With a height of only 16.5 mm, the LED transformer can fit anywhere
- With fastening eyelets for screw mounting
- Built-in overload protection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!