LED transformer 12 V LED-T-12-1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

LED transformer 12 V LED-T-12-1

For 12V LED lights

  • Type description: LED-T-12-1
  • Min. input voltage: 220 V/AC
  • Max. input voltage: 240 V/AC
  • Min. frequency: 50 Hz
  • Max. frequency: 60 Hz
  • Output voltage: 12 V/DC
  • Connection type (primary): Euro plug
  • Connection type (secondary): Plug-in system LED A
  • Cable length (primary): 2000 mm
  • Cable length (secondary): 200 mm
  • Number of connections: 6 PCS
  • Material of the housing: Plastic
  • Colour of housing: White
  • IP protection class: IP 20
  • Protection class: Protection class II/protective insulation
  • Included in delivery: 1 x transformer with primary lead with Euro plug 2000 mm and secondary lead 200 mm with 6-way distributor, LED A plug system

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Power rating Length Width Height Quantity PU
price/PU
0976502704
60 W 180 mm 52 mm 30 mm
1 pcs
0976502700
6 W 100.3 mm 44.5 mm 11.1 mm
1 pcs
0976502703
30 W 161 mm 51.2 mm 17.5 mm
1 pcs
0976502702
20 W 128.9 mm 49.5 mm 15.4 mm
1 pcs
0976502701
15 W 124.3 mm 49.1 mm 12.8 mm
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • With fastening eyelets for screw mounting

  • Built-in overload protection

Dimensions subject to change. Subject to technical changes!