For detailed information, other images and documents, please select individual articles from the following table.
Penlight LED torch WHZ2 With two light sources
With 150 lumens, COB LED for wide distribution of light and spotlight LED in the lamp head
Register now and access more than 125,000 products
Variants
- Three light modes (power 150 lumens, mid power 70 lumens, low power 20 lumens)
- Two light sources: COB LED for wide illumination and spot light LED in the lamp head
- Powerful magnet in the base of the lamp
- Fastening clip
- High degree of protection
- Hard gold plated contacts provide optimal protection against corrosion
- Roll protection
- Non-slip surface
- Front switch
- Batteries not included in the scope of delivery
- Suitable for NiMH batteries
For indoor and outdoor use.
2x light flashes indicate that the lamp batteries need to be replaced.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!