Surface-mounted light ABL-12-1
Surface-mounted light ABL-12-1 - 1
Surface-mounted light ABL-12-1 - 2
Surface-mounted light ABL-12-1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Surface-mounted light ABL-12-1

Swivelling 12 V LED light with motion detector

  • Type description: ABL-12-1
  • Lamp type: LED
  • Nominal voltage: 12 V/DC
  • Type of assembly: Screw-on
  • Material of the housing: Plastic
  • Colour of housing: Stainless steel colours
  • Material of lens: Plastic
  • Power rating: 0.9 W
  • Number of LEDs: 12 PCS
  • Colour of light: Warm white (WW)
  • Colour temperature: 3400 K
  • Min. colour rendering index (CRI): 83
  • Length: 200 mm
  • Connection type: Plug-in system LED A
  • Cable length: 1800 mm
  • IP protection class: IP 20
  • Protection class: Protection class III/safety extra-low voltage
  • Life time of illuminant: 3000 h
  • Luminous flux: 73 lm
  • Min. illumination: 23 lx
  • Max. illumination: 220 lx
  • Energy efficiency class: A - A++
  • Included in delivery: 1 x LED light incl. 1.8 m connection cable with LED A plug system, 1 x 12 V power adapter

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Lamp type Nominal voltage Type of assembly Quantity PU
price/PU
0976502155
ABL-12-1 LED 12 V/DC Screw-on
1 pcs
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
CAD Data  | 
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
  • Safe night lighting

  • Adjustable runtime

  • Includes plug-in power supply

Dimensions subject to change. Subject to technical changes!