Welcome to Würth Germany For trade customers only
LED surface-mounted lamp ABL-12-1
LED surface-mounted lamp ABL-12-1 - 1
LED surface-mounted lamp ABL-12-1 - 2
LED surface-mounted lamp ABL-12-1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED surface-mounted lamp ABL-12-1

Elegant LED surface-mounted lamp made of stainless steel, ideal for use in kitchens, bedrooms or offices.
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
Screw-on LED surface-mounted lamp (12 V) made of stainless steel in a modern design, perfectly suited to illuminating work surfaces and shelves in kitchens, bedrooms or offices. The surface-mounted lamp has 144 long-life white LEDs with light colour adjustable between 2700-6500 K, a plastic lens and 9.3 W of power. The lamp has an IP 20 rating and meets protection class III as well as energy efficiency class A++. The scope of delivery also includes a 2000 mm cable and an LED-A plug.

Dimensions subject to change. Subject to technical changes!