For detailed information, other images and documents, please select individual articles from the following table.
LED strip
Brings light to dark corners that the vehicle lighting does not reach
Register now and access more than 125,000 products
Variants
Individual vehicle interior, workplace and shelf lighting
Can also be used as ceiling lighting.
Simple installation
Using self-adhesive strips on back of module
Can be cut to length in 50-mm intervals (see marking)
Very flat construction
This means there are no interfering edges
Daylight white
Angle of light emittance: 120°
Luminous flux per strip approx. 400 lumen
The mounting guidelines of the respective vehicle manufacturers must be observed during installation!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!