Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
LED safety transformer for recessed installation

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

LED safety transformer for recessed installation

Built-in transformer, only suitable for suspended ceilings

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Mains voltage input 100–240 V, 50–60 Hz



With fastening eyelets



Lead: primary 2 m, secondary 0.1 m



Built-in protection against short-circuits in the secondary line, overloading and idling


After eliminating interference (e.g. short-circuit) the unit starts up again automatically


Not dimmable



Scope of delivery:


  • 1 x LED transformer including 2 m primary lead

  • 1 x splitter box for LED B-connection with 0.1 m secondary connection lead and short circuit jumpers

Specified dimensions not binding. Subject to technical changes!