The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
LED built-in spotlights EYE 25 For recessed installation
An ideal installation solution for accent lighting
Register now and access more than 125,000 products
Variants
- This built-in light with visual effect and a small installation diameter of just 25 mm can be easily integrated anywhere
- Available in aluminium and stainless steel colours
Specified dimensions not binding. Subject to technical changes!
As feature lighting for restaurants, display windows, offices, showcases, museums and exhibitions. Particularly suitable for heat-sensitive surfaces and highlighting products that should not be exposed to heat.
For universal use as a built-in light
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!