Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
LED built-in light
LED built-in light - 1
LED built-in light - 2

For detailed information, other images and documents, please select individual articles from the following table.

LED built-in light

With 16 SMD LEDs and clamp fastening

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
This plastic and aluminium luminaire is available with an installation diameter of 69 mm in the light colour variants warm white (3000 K) and cold white (6000 K).


Their 16 SMD LEDs and beam angle of 120° make them ideal for ambient lighting of areas and window displays. A 1.8 m connection cable is included in the scope of delivery.

Dimensions subject to change. Subject to technical changes!