The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EBL-24-24 LED recessed light
For kitchens, bathrooms, living rooms and bedrooms
Register now and access more than 125,000 products
Variants
- Recessed light for an installation diameter of 68 mm with a low installation depth of just 12 mm
- Available in stainless steel and black
- Available in the light colours extra-warm white (2,700 K), warm white (3,000 K) and neutral white (4,000 K)
- Anti-glare with integrated reflector and clear cover
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!