Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Built-in light EBL-24-2
Built-in light EBL-24-2 - 1
Built-in light EBL-24-2 - 2
Built-in light EBL-24-2 - 3
Built-in light EBL-24-2 - 4
Built-in light EBL-24-2 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Built-in light EBL-24-2

Flat LED recessed light for recessed mounting

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Built-in light for installation diameter 68 mm

  • Available in chrome matt and stainless steel colours

  • Available in light colour warm white (3300 K) and neutral white (4000 K)

Dimensions subject to change. Subject to technical changes!