The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Built-in light EBL-24-2
Flat LED recessed light for recessed mounting
Register now and access more than 125,000 products
Variants
- Built-in light for installation diameter 68 mm
- Available in chrome matt and stainless steel colours
- Available in light colour warm white (3300 K) and neutral white (4000 K)
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!