Welcome to Würth Germany For trade customers only
Recessed LED light EBL-12-9
Recessed LED light EBL-12-9 - 1
Recessed LED light EBL-12-9 - 2
Recessed LED light EBL-12-9 - 3
Recessed LED light EBL-12-9 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Recessed LED light EBL-12-9

For lighting shelves and display cases in homes

See product details

Available in 2 versions
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
  • Simple aluminium recessed LED spot (12 V) with white light which can be adjusted between 2700 and 6500 K

  • With an installation diameter of only 20 mm, this luminaire can be inserted discreetly into living room furniture, shelves and cabinets

  • The narrow beam angle of 24° particularly accentuates selected points

  • Available in three colour variants

Dimensions subject to change. Subject to technical changes!