Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
High-end power LED torch WTX2 and LED head lamp SLA set
High-end power LED torch WTX2 and LED head lamp SLA set - 1
High-end power LED torch WTX2 and LED head lamp SLA set - 2
High-end power LED torch WTX2 and LED head lamp SLA set - 3
High-end power LED torch WTX2 and LED head lamp SLA set - 4
High-end power LED torch WTX2 and LED head lamp SLA set - 5

For detailed information, other images and documents, please select individual articles from the following table.

High-end power LED torch WTX2 and LED head lamp SLA set

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

WTX2: Two light functions - Power (100 lumens) and Low Power (40 lumens). Also suitable for NiMH batteries


  • Reflector lens technology for optimum light efficiency

  • Hard gold-plated contacts provide optimal protection against corrosion

  • Non-focusable - combination of flood and spot light

  • High degree of protection (IP67)

  • Integrated roll protection

  • Non-slip surface

  • End cap switch


SLA: Can also be used as a hand-held lamp (can be removed from headband)


  • Dimmable and focusable

  • Two light programs - Low Power, Power

  • Integrated retaining clip - can be attached to clothing and belts

  • Swivelling lamp head