LED light switch self-luminous
LED light switch self-luminous - 1
LED light switch self-luminous - 2
LED light switch self-luminous - 3
LED light switch self-luminous - 4

For detailed information, other images and documents, please select individual articles from the following table.

LED light switch self-luminous

Self-luminous light switch with high-quality COB (chip-on-board) LEDs

  • Cable length: mm
  • Material of the housing: Plastic
  • Colour of housing: White
  • Length: 86 mm
  • Width: 86 mm
  • Height: 19 mm
  • Installation diameter: mm
  • Installation depth: mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Cable length Material of the housing Colour of housing Length Quantity PU
price/PU
0824311000
mm Plastic White 86 mm
10 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Light switch lights up itself



COB (chip-on-board) LEDs


  • Low failure rate

  • Much higher light output


3 mounting options


  • Suspension device (nail or screw)

  • 1 magnet

  • 2 hook-and-loop strips
Notice

Batteries included in the scope of delivery.