For detailed information, other images and documents, please select individual articles from the following table.
LED light strip FLB-24-8
Practical, self-adhesive LED light strip made of plastic with connection line
Register now and access more than 125,000 products
Variants
- Universal stick-on LED light strip, equipped with 300 LEDs (14.4 W/m)
- Silicone-coated with IP67 degree of protection, meaning that the strip can also be used outdoors
- Available in two light colours (warm white and cold white)
- With 1800 mm connection line
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!