For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-57-RGB LED light strip
Ensures homogeneous illumination, for placement in notch or bonding, with RGB colour change
Register now and access more than 125,000 products
Variants
- Quick and easy installation due to double-sided adhesive tape
- Minimum bending radius of 60 mm
- Homogeneous surface light, no visible light points
- Due to the increased protection class IP 54, it is also suitable for damp areas such as bathrooms and kitchens
- Light strip can be cut shorter in 50 mm increments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!