For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-56-RGB LED light strip
For placement in notch, with homogeneous surface light and RGB colour change
Register now and access more than 125,000 products
Variants
- Easy mounting in a 6.5 mm wide and 11 mm deep milled groove
- Minimum bending radius of only 25 mm
- Homogeneous surface light, no visible light points
- Light strip can be cut shorter in 41.67 mm increments, suitable separating points are marked on the sides
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!