Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FLB-24-51 LED light strip
FLB-24-51 LED light strip - 1
FLB-24-51 LED light strip - 2

For detailed information, other images and documents, please select individual articles from the following table.

FLB-24-51 LED light strip

Stick-on

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Highly efficient LED light strip with high luminous efficacy using 9.8 W of power per metre

  • Light colour can be adjusted using EASYLUX controls

  • Strip can be cut in 35.7 mm increments

  • With a 2,000 mm connection cable that is soldered on both ends, 50 m roll without connection cable

  • Usable up to a strip length of 7.3 m

Dimensions subject to change. Subject to technical changes!