For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-46 LED light strip
For placement in notch, ensures homogeneous illumination
Register now and access more than 125,000 products
Variants
- Flexibly moulded LED strip
- For placement in notch
- With a low installation depth of only 6 mm
- With adjustable light colour: extra-warm white (2,700 K) or neutral white (4,000 K)
- The light colour can be changed from 2,700 K to 4,000 K using the 24 V control cable or EASYLUX control modules 1, 2 or 4
- With connection line at both ends, meaning that after the strip has been cut shorter, the offcut can also be used
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!