For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-43 LED light strip
Practical, self-adhesive LED light strip made of plastic with connection line
Register now and access more than 125,000 products
Variants
- Universal stick-on LED light strip, equipped with 600 LEDs (14 W/m)
- Silicone-coated with IP66 degree of protection, meaning that the strip can also be used outdoors
- Available in extra-warm white (2,700 K), neutral white (4,000 K) and cold white (6,500 K)
- With a 2,000 mm connection line
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!