For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Highly efficient LED light strip with high luminous efficacy using just 8.6 W of power per metre
- Available in the light colours extra-warm white (2,700 K), warm white (3,000 K) and neutral white (4,000 K)
- With a 2,000 mm connection line that is soldered on both ends, 50 m roll without connection line
- Usable up to a strip length of 8.35 m
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!